missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Stopcocks with Hose Connectors
missing translation for 'orderingAttributeHoverText'
Diameter (Metric):
1 mm
1.5 mm
2 mm
3 mm
4 mm
6 mm
Diameter (Metric) Side Arm:
4 mm
4.5 mm
6 mm
8 mm
10 mm
missing translation for 'unitSize'
Each
Description
- 2-way stopcock with straight bore and two hose connectors or 3-way stopcock with T-shaped bore and three hose connectors for connecting elastic tubing.
- Conical stopcock plug, tightness is increased by turning the nut on the lower side.
- 3-way stopcock plug with T-shaped mark of flow direction.
- Universal chemical resistance, the flowing product is only exposed to PTFE.
Specifications
Specifications
| Diameter (Metric) | 1.5 mm |
| Autoclavable | Autoclavable |
| Diameter (Metric) Side Arm | 4.5 mm |
| Certifications/Compliance | FDA |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction