missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stopcock Straight-through Discharge Cock

Product Code. 10513313 Shop All Bürkle Products
Click to view available options
Description:
Inflowing: 3/4 in. inner thread cap nut; Outflowing: 3/4 in. inner thread cap nut
Inflowing: 3/4 in. inner thread cap nut; Outflowing: 3/4 in. outer thread
Inflowing: 3/4 in. outer thread; Outflowing: 3/4 in. outer thread
Unit Size:
Each
This item is not returnable. View return policy
Not suitable for crystallizing substances!

Product Code. 10513313

Brand: Buerkle™ 05255000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Not suitable for crystallizing substances!

The StopCock discharge cocks fits all containers with R 3/4 in. connection threads. Thread adapters facilitate connection of cocks to nearly all containers.

  • Fitting hose nozzles for Stopcock available with outer thread
  • Tight-closing for complete seal
  • Especially effortless
  • With connecting cap nut, guaranteed vertical position of the cock
  • Pressure-resistant up to 2 bar at 20 °C (without discharge bracket and grommet)
TRUSTED_SUSTAINABILITY

Specifications

Description Inflowing: 3/4 in. inner thread cap nut; Outflowing: 3/4 in. outer thread
Material Plastic
Pressure 2 bar
Includes Connecting cap nut, guaranteed vertical position of the cock
Outlet Port 3/4 in. outer threat
Connectors 3/4 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.