missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Glass Labs™ Spare Stopcock Assembly
Click to view available options
For Use With (Equipment):
DES-250 with scaling
Unit Size:
Each
Description
- Borosilicate glass construction
- Fits any of the socket type Simax Desiccators
- Includes cap and sealing ring
Specifications
Specifications
| Type | Stopcock Assembly Spare |
| Plug Bore | 2 mm |
| Description | Desiccator stopcock |
| Material | Borosilicate Glass |
| Diameter (Metric) Side Arm | 8 mm |
| Length (Metric) | 143 mm |
| For Use With (Equipment) | DES-250 with scaling |
| Includes | Cap and sealing ring |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction