missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stop-It™ Hose Clamp with Easy-Click Closure
Click to view available options
For Use With:
20 mm Flexible Hose
Unit Size:
Each
Description
Easy-Click closure - stop-it can be opened and closed in any position - without tiresome screwing on and off. High quality material - stop-it made from the heat resistant and chemical resistant plastic PVDF. The clamp is galvanised steel.
Specifications
Specifications
| Material | PVDF and Steel (Zinc-coated) |
| For Use With | 20 mm Flexible Hose |
| For Use With (Application) | It Can be Used Wherever The Flow in Hoses with Liquids or Gases Needs to be Regulated or Stopped |
| Packaging Quantity | 50/Scale |
| Tubing Size | 20 mm |
| Port Size | 20 mm |
| Color | Yellow |
| Max. Operating Temperature (Metric) | 160°C |
| Product Type | Easy Click Closure |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction