missing translation for 'onlineSavingsMsg'
Learn More

mb2 Stool on Glides - Wood

Product Code. 11917654
Click to view available options
:
Holds 5 Pads
This item is not returnable. View return policy

Product Code. 11917654

Brand: mb2 AB4B1D1NE3

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stool on glides - wood seat - Standard height

  • Stool with wood seat
  • Pneumatic cylinder for height adjustment
  • 5-star reinforced nylon base 640 mm dia.
  • Glides

Specifications

Product Type Stool
Color Natural
Adjustable (Height) Yes
Adjustable Height
Autoclavable Not Autoclavable
Finish Fireproof
Height (Metric) 496 mm
Holds 5 Pads
Seating Height 390 to 540 mm
Weight (Metric) 5.78 kg
With Armrest No
With Backrest No
With Casters Yes
Footrest No
With Lumbar Support No
With Tilt No
Material Plywood
Seating Type Desk Height
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.