missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Hot Plate Stirrer, 100°C to 450°C, Ceramic
Stirring Range: 100 to 1500 rpm; Shape: Square; Size: 12 x 12 in.; Max. Sample Load: 40 lb.
Brand: Cole-Parmer™ 51450-76
Code : A0
Additional Details : Weight : 1.00000kg
Description
- Unique U-shaped magnet holds stir bar tightly
- Front-panel controls are positioned to prevent you from touching the hot plate
- Corrosion-resistant ceramic construction
- Stepless speed control provides smooth stirring action to 1500rpm
- These multi-position stirrers offer more versatility than single-position stirrers
- Available with up to nine stirring positions
- Includes 6 ft. cord and plug
Specifications
Ceramic | |
6 ft. Word with Plug | |
17.5 in. | |
11.43 cm | |
4.5 in. | |
8 A | |
12 in. | |
Square | |
Multiple | |
100 to 1500 rpm |
230 V | |
Ceramic | |
12 x 12 in. | |
100°C to 450°C | |
30.48 cm | |
44.45 cm | |
Stirring Hotplate, Stirrer | |
18 kg | |
0.8 L |