missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Hotplate Stirrer, 100°C to 450°C, Ceramic

Product Code. 11706108 Shop All Cole-Parmer Products
Change view
Click to view available options
No. of Positions:
5
9
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Positions unitSize
11706108 9 Each
11796098 5 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11706108 Supplier Cole-Parmer™ Supplier No. 5145078
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stirring Range: 100 to 1500 rpm, Shape: Square, Size: 12 x 12 in., Max. Sample Load: 40 lb.

  • Unique U-shaped magnet holds stir bar tightly
  • Front-panel controls are positioned to prevent you from touching the Hotplate
  • Corrosion-resistant ceramic construction
  • Stepless speed control provides smooth stirring action to 1500 rpm
  • These multi-position stirrers offer more versatility than single-position stirrers
  • Available with up to nine stirring positions
  • Includes 6 ft. cord and plug

Specifications

Top Plate Material Ceramic
Voltage 230 V
Includes 6 ft. Cord with Plug
Body Material Ceramic
Length (English) 17.5 in.
Size 12 x 12 in.
Height (Metric) 11.43 cm
Temperature (Metric) 100°C to 450°C
Height (English) 4.5 in.
Width (Metric) 30.48 cm
Amperage 8 A
Length (Metric) 44.45 cm
Width (English) 12 in.
Type Stirring Hotplate
Shape Square
Max. Sample Load 18 kg
No. of Positions 9
Max. Container Size 0.4 L
Stirring Range 100 to 1500 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.