missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Magnetic Stirring Bar with Pivot Ring
Description
Create high turbulence even at a low speed with a stirring bar that features and angled surface. Kartell™ Magnetic Stirring Bar with Pivot Ring reduces the contact surface and fosters optimal stir bar positioning.
- Angled surfaces create high turbulence even at low speed
- For containers with irregular bottom
- The pivot ring reduces the contact surface
- Suitable for foodstuff
Specifications
Specifications
| Color | White |
| Description | Magnet PTFE Coated |
| Includes | Pivot ring |
| Diameter (Metric) | 6.53 mm |
| Length (Metric) | 35.48 mm |
| Material | PTFE |
| Quantity | 10/Pk. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?