missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Magnetic Stirring Bar with Pivot Ring
Click to view available options
Length (Metric):
35.48 mm
50.40 mm
60 mm
70.78 mm
Diameter (Metric):
6.53 mm
7.78 mm
9.22 mm
9.39 mm
Unit Size:
Pack of 10
Description
Create high turbulence even at a low speed with a stirring bar that features and angled surface. Kartell™ Magnetic Stirring Bar with Pivot Ring reduces the contact surface and fosters optimal stir bar positioning.
- Angled surfaces create high turbulence even at low speed
- For containers with irregular bottom
- The pivot ring reduces the contact surface
- Suitable for foodstuff
Specifications
Specifications
| Color | White |
| Description | Magnet PTFE Coated |
| Diameter (Metric) | 9.39 mm |
| Length (Metric) | 60 mm |
| Material | PTFE |
| Quantity | 10/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction