missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Stirrers with PTFE Blade and GL Thread Connection
Click to view available options
Length (Metric):
270 mm
280 mm
425 mm
515 mm
Unit Size:
Each
Description
- Made of precision calibrated glass tube
- Ground and polished bearing surface
- Shaft diameter 10 mm
- Thread connection: GL 10
- With snap-fastener for replacement of PTFE blades
- Blade: PTFE (punched)
- Shaft: made of DURAN™ tubing
Specifications
Specifications
| Diameter (Metric) Shaft | 10 mm |
| Height (Metric) Blade | 20 mm |
| Length (Metric) | 425 mm |
| Standard Taper Joint | 45/40 NS |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction