missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Stirrers with Lateral Blade and GL Thread Connection

Product Code. 11903941
Click to view available options
Length (Metric):
310 mm
390 mm
460 mm
480 mm
520 mm
560 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11903941

Brand: Lenz Laborglasintrumente 06307063

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Made of precision calibrated glass tube
  • Length of the ground and polished bearing surface: 160 mm
  • Blade and security
  • Screw: PTFE
  • Shaft made of DURAN™ tubing

Specifications

Diameter (Metric) Shaft 16 mm
For Use With (Equipment) For Joint NS 45/40
Length (Metric) 560 mm
Material Duran Glass
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.