missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stir-Pak Variable Speed Mixers

Product Code. 11890010 Shop All Cole-Parmer Products
Change view
Click to view available options
Speed:
23 to 2300 rpm
50 to 2500 rpm
9 to 900 rpm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed unitSize
11890010 9 to 900 rpm Each
11840020 23 to 2300 rpm Each
12318229 50 to 2500 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11890010 Supplier Cole-Parmer™ Supplier No. 5000727

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Speed 9 to 900 rpm
Electrical Requirements 230VAC
Power Setting 230 VAC
For Use With (Equipment) Modular system for maximum versatility
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.