missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The Disposable ViscoThief is a single use sampler that overcomes costly cleaning.
- Simply unwrap and use.
- It takes fast samples of viscous materials like honey, creams, pastes and thick oils.
- Ideal for chemical, food and pharmaceutical quality control testing.
- The samplers are available in 3 convenient lengths 600 mm, 1000 mm, and 1500 mm.
- They are available in both HDPE and PP.
- The ViscoThief is available sterile and non-sterile.
- The sterile range is sterilised by gamma.
- After opening the pack, use the sampler like a long syringe.
- Simply pull the handle to take a sample.
- Push the handle to empty the sampler.
- Manufactured from FDA and EC compliant HDPE and PP (BSE free).
- Each sampler is manufactured and packed in our cleanroom.
- Supplied with certificate of conformity and certification of irradiation where applicable.
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Packaging Type | Individually Bagged |
| Length (Metric) | 500 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
