missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Sterile HDPE Disposable Powder Thief
Sampling Systems™ SteriWare™ Sterile HDPE Disposable Powder Thief is ideal for taking representative samples from known locations within the bulk powder.
Brand: Sampling Systems™ 8060H-1010S
Code : Z4
Additional Details : Weight : 0.80000kg
Description
- Assembled and packed in a cleanroom
- Individually Bagged
- Made from FDA or EU conforming HDPE
- Available as gamma irradiated sterile (SAL 10-6)
- BSE/TSE Free
- Full Batch Traceability
- Suitable for use in ATEX zones 0, 1 and 2
- Cross-contamination risk is eliminated - the device can be used straight from the bag
- No cleaning is required before or after sampling
- No cleaning validation (this is very expensive to set up and run)
- Manufactured in a class 100,000 cleanroom environment (check individual sampler descriptions)
- Peace of mind
- Suitable for all industries (pharmaceutical, food, chemical, cosmetic, biotechnology etc.)
- Suitable for use in ATEX Zones 0, 1 and 2
- Financial
- Save time and money (it will cost more to clean a reusable sampler than to buy a disposable sampler)
Specifications
HDPE | |
Sterile | |
1000 mm |
10 mL | |
21 mm |