missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Scraper
BIOPHARMA

Product Code. 15889561 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
190 mm
225 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Sterility Unit Size
15889561 190 mm Non-sterile Pack of 100
15164966 - - -
13462829 225 mm Sterile Pack of 100
15879561 225 mm Non-sterile Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15889561 Supplier Sampling Systems™ Supplier No. 8785H75
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to be ergonomic, which means they are easy to use and ideal for scraping and cleaning. Sampling Systems™ SteriWare™ Scraper is ideal for use with foodstuffs, cosmetics and pharmaceuticals.

  • Moulded and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
  • BSE/TSE free
  • Available in 2 sizes
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • No cross contaminaton
  • No cleaning required

Specifications

Product Type Disposable Scraper
Sterility Non-sterile
Color Natural
Includes Individually bagged
Length (Metric) 190 mm
Material HDPE
Width (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.