missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Powder Thief
Shop All Sampling Systems Products

Click to view available options
Length (Metric):
500 mm
1500 mm
Capacity (Metric):
0.5 mL
2 mL
3 mL
20 mL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
Description
- The sterile, disposable PowderThief is ideal for taking representative samples from known locations within the bulk powder.
- These samplers are available in two convenient lengths and four sample volumes.
- Disposable Powder Thief samplers are available sterile or non-sterile.
- Assembled and packed in a cleanroom.
- Individually bagged.
- Designed for single use.
- Made from FDA and EU conforming HDPE.
- BSE/TSE Free.
- Full Batch Traceability.
- Available as gamma irradiated sterile (SAL 10-6).
Specifications
Specifications
| Material | HDPE |
| Capacity (Metric) | 20 mL |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Packaging Type | Individually Bagged |
| Length (Metric) | 1500 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction