missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The LiquiThief is essentially a big syringe.
- It is simple to use and comes with the added advantage that there is no cleaning validation and no cleaning.
- Simply unwrap and use.
- Pull the handle to take a sample.
- The sampler is made in a cleanroom so you simply unwrap and use.
- If you want to buy a disposable liquid sampler then the LiquiThief is the sampler of choice.
- It is widely used to take samples of liquids, thin oils and ointments.
- For more viscous materials use our SteriWare™ ViscoThief.
- The disposable LiquiThief is a fast and convenient way of taking of liquid samples.
- It is essentially a big syringe.
- The operator pulls up the handle to pull the liquid into the sampler.
- The further the handle is pulled the bigger the sample volume.
- It is ideal for keg, container and drum sampling.
- Ideal for quick sampling low viscosity liquids and oils.
- All the polymers are food grade, FDA grade and EC compliant.
- BSE/TSE free.
- Full batch certificates are available.
- Each sampler is manufactured and packed in a cleanroom to ensure that that they are clean until the point of use.
- They are individually wrapped and can be used straight from the bag.
- 3 lengths in both sterile and non sterile.
- Available in both HDPE and PP construction.
Specifications
Specifications
| Material | Polypropylene |
| Capacity (Metric) | 100 mL |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Packaging Type | Individually Bagged |
| Length (Metric) | 500 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
