missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ LiquiDip Duo
BIOPHARMA

Product Code. 15601592 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
80 mL
225 mL
Length (Metric):
450 mm
1100 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Sterility unitSize
15601592 225 mL 1100 mm Sterile Pack of 20
15611592 80 mL 450 mm Sterile Pack of 20
15809581 80 mL 450 mm Non-sterile Pack of 20
15899571 225 mL 1100 mm Non-sterile Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15601592 Supplier Sampling Systems™ Supplier No. 8921H1100S
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sampling Systems™ SteriWare™ LiquiDip Duo is ideal for taking cross sectional or point samples of liquids.

  • Assembled and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming HDPE
  • BSE/TSE free
  • Suitable for taking cross sectional and point samples
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • Available in 2 different lengths
  • Push the sampler into the product, ensuring the top and bottom are in the open position
  • Push the sampler against the base of the container to close the valve
  • Remove the sampler and pour out the liquid into a suitable container
  • No cross contamination
  • No cleaning required

Specifications

Product Type Liquid Sampler
Material HDPE
Includes Valve at both ends
Capacity (Metric) 225 mL
Sterility Sterile
Length (Metric) 1100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.