missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Our range of sampling ladles are ideal for taking samples of liquids.
- They can be pushed into the liquid to take the sample.
- They are also designed to go through traditional 2 in. bungs.
- The ladles are supplied individually bagged so you just need to open them and use.
- No cleaning is required.
- The whole ladle range is manufactured in cleanroom conditions and packed in a class 7 (10,000) cleanroom.
- Standard ladle sizes are 50 mL and 100 mL.
- Simply unwrap and use.
- They are ideal for use with liquids, creams and pastes.
- The blue version means they can easily seen if left in the material in line with HACCP guidelines.
- Made from high quality HDPE or PP.
- Conforms to the latest FDA and EU food requirements.
- BSE/TSE free.
- Available in natural color but also available in blue.
Specifications
Specifications
| Material | Polypropylene |
| Capacity (Metric) | 100 mL |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Color | Natural |
| Packaging Type | Individually Bagged |
| Diameter (Metric) Outer | 43 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
