missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Disposable ViscoThief
BIOPHARMA

Product Code. 15819451 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
300 mL
Unit Size:
Pack of 20
This item is not returnable. View return policy

Product Code. 15819451

Brand: Sampling Systems™ 8055H1500S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sampling Systems™ SteriWare™ Disposable ViscoThief is a single use, disposable sampler that is designed for use with viscous materials such as creams, oils, and honey.

  • Assembled and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming materials
  • BSE/TSE free
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • At the required depth pull up the handle
  • The further the handle is pulled, the larger the sample volume
  • Push handle down to expel the sample
  • No cross contamination
  • No cleaning required

Specifications

Product Type Liquid Sampler
Material HDPE
Description Individually bagged
Capacity (Metric) 300 mL
Disposable Single-use
Sterility Sterile
Diameter (Metric) Outer 21 mm
Length (Metric) 1500 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.