missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Disposable Sack Sampler
Shop All Sampling Systems Products
Click to view available options
Width (Metric):
14 mm
25 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 100
Description
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming materials
- BSE/TSE free
- Full batch traceability
- Suitable for use in ATEX areas
- Available pre-sterilized (SAL 10-6)
Specifications
Specifications
| Material | HDPE |
| Sterility | Non-sterile |
| Length (Metric) | 400 mm |
| Width (Metric) | 14 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction