missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Disposable Powder Spatula
BIOPHARMA

Product Code. 15829471 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
230 mm
330 mm
Color:
Blue
Red
White
Material:
HDPE
Polypropylene
Polystyrene
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 100
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Color Material Sterility unitSize
15829471 330 mm Blue Polypropylene Sterile Pack of 100
10762674 230 mm White Polystyrene Non-sterile Pack of 100
12792477 330 mm White Polystyrene Sterile Pack of 100
12957945 230 mm White HDPE Non-sterile Pack of 100
15806171 230 mm Red Polystyrene Sterile Pack of 100
15809471 230 mm Blue Polypropylene Sterile Pack of 100
15816171 330 mm Red Polystyrene Sterile Pack of 100
15819471 330 mm Blue Polypropylene Non-sterile Pack of 100
15839471 230 mm Red Polystyrene Non-sterile Pack of 100
15849471 330 mm Red Polystyrene Non-sterile Pack of 100
15889461 330 mm White Polystyrene Non-sterile Pack of 100
15899461 230 mm Blue Polypropylene Non-sterile Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 15829471 Supplier Sampling Systems™ Supplier No. 8095B250S
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Easily sample and dispense quantities of powders. Sampling Systems™ SteriWare™ Disposable Powder Spatula is tough and comfortable to use with its specially designed rounded handle and robust blade.

  • Moulded and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
  • BSE/TSE free
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • Suitable for use in ATEX Zones 0, 1 and 2
  • Available in 2 different sizes and a variety of colors
  • No cross contamination
  • No cleaning required

Specifications

Description 250mm Blade
Sterility Sterile
Color Blue
Product Type Disposable Spatula
Width (Metric) 19 mm
Includes 100 Spatulas
Material Polypropylene
Length (Metric) 330 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.