missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Disposable Powder Spatula
BIOPHARMA

Product Code. 15806171 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
230 mm
330 mm
Color:
Blue
Red
White
Material:
HDPE
Polypropylene
Polystyrene
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 100
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Color Material Sterility unitSize
15806171 230 mm Red Polystyrene Sterile Pack of 100
10762674 230 mm White Polystyrene Non-sterile Pack of 100
12792477 330 mm White Polystyrene Sterile Pack of 100
12957945 230 mm White HDPE Non-sterile Pack of 100
15809471 230 mm Blue Polypropylene Sterile Pack of 100
15816171 330 mm Red Polystyrene Sterile Pack of 100
15819471 330 mm Blue Polypropylene Non-sterile Pack of 100
15829471 330 mm Blue Polypropylene Sterile Pack of 100
15839471 230 mm Red Polystyrene Non-sterile Pack of 100
15849471 330 mm Red Polystyrene Non-sterile Pack of 100
15889461 330 mm White Polystyrene Non-sterile Pack of 100
15899461 230 mm Blue Polypropylene Non-sterile Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 15806171 Supplier Sampling Systems™ Supplier No. 8095R150S
Solo quedan null
Añadir a la cesta
Añadir a la cesta
Este artículo no se puede devolver. Vea la política de devoluciones

Easily sample and dispense quantities of powders. Sampling Systems™ SteriWare™ Disposable Powder Spatula is tough and comfortable to use with its specially designed rounded handle and robust blade.

  • Moulded and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
  • BSE/TSE free
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • Suitable for use in ATEX Zones 0, 1 and 2
  • Available in 2 different sizes and a variety of colors
  • No cross contamination
  • No cleaning required

Especificaciones

Description 150mm Blade
Sterility Sterile
Color Red
Product Type Disposable Spatula
Width (Metric) 19 mm
Includes 100 Spatulas
Material Polystyrene
Length (Metric) 230 mm
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.