missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Disposable Mixing Bowl
Ideal for pre-mixing potent drugs and highly coloured substances. Sampling Systems™ SteriWare™ Disposable Mixing Bowl can be used in laboratories and production, as well as small scale work.
£58.85 - £165.00
Product Code | Brand | Capacity (Metric) | Sterility | Width (Metric) Bowl | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Sterility | Width (Metric) Bowl | Price | Quantity & Availability | |||
15849401
|
Sampling Systems™
8017H-30S |
3 L | Sterile | 230 mm |
£127.00
Pack of 15 |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||
15819401
|
Sampling Systems™
8017H-05 |
500 mL | Non-sterile | 129 mm |
£137.00
Pack of 100 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
15829401
|
Sampling Systems™
8017H-05S |
500 mL | Sterile | 129 mm |
£165.00
Pack of 100 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||
15839401
|
Sampling Systems™
8017H-30 |
3 L | Non-sterile | 230 mm |
£58.85
Pack of 15 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
Description
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming HDPE
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- No Cross Contamination
- Can be used straight from the bag
- No Cleaning requierd
- Removes the need for Cleaning Validation
Specifications
Bowl | |
HDPE | |
Single-use | |
Natural |