missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Disposable Liquid Funnel
BIOPHARMA

Product Code. 16269421 Shop All Sampling Systems Products
Change view
Click to view available options
Diameter (Metric)Top:
100 mm
200 mm
250 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 10
Pack of 100
Pack of 20
Pack of 50
Product Code. Diameter (Metric)Top Sterility unitSize
16269421 100 mm Sterile Pack of 50
15360044 100 mm Sterile Pack of 100
15504004 200 mm Sterile Pack of 10
16259421 100 mm Non-sterile Pack of 50
15879741 100 mm Non-sterile Pack of 100
15889741 200 mm Non-sterile Pack of 20
30286533 250 mm Sterile Pack of 10
30286532 250 mm Non-sterile Pack of 10
8 options
This item is not returnable. View return policy

Product Code. 16269421

Brand: Sampling Systems™ 8370H100S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for laboratories, pharmaceutical environments, cleanrooms and chemical manufactruing. Sampling Systems™ SteriWare™ Disposable Liquid Funnel comes individually bagged after being moulded and packed in a Class 100,000 Cleanroom.

  • Constructed of HDPE
  • Moulded and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
  • BSE/TSE free
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • No cross contamination
  • No cleaning required

Specifications

Diameter (Metric)Top 100 mm
Diameter (Metric) Stem 12 mm
Sterility Sterile
Product Type Liquid Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.