missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Steristoppers No.15Lvu for Glasses

Product Code. 10312462
Click to view available options
Stopper Number:
15Lvu
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 10312462

Brand: Heinz Herenz 1011518

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Steristoppers™ have been proven as an excellent sealing for microbiological samples and tissue cultures in test tubes and Erlenmeyer flasks. They are in constant use in many European micro biological laboratories for many years.

Steristoppers™ are an invention of the Heinz Herenz company and have proven themselves worldwide for many years. The cellulose stoppers are ideal for sterile sealing of bacterial cultures in test tubes, Erlenmeyer flasks and culture flasks. Many important institutions all over the world rely on our in house invention, because in addition to its outstanding properties it also simplifies work in the laboratory.

  • Autoclavable up to 200 °C
  • Bacteria filtering
  • Sterilizable
  • Air permeable
  • Good value for money
  • Available in various sizes, shapes and packaging units. Special designs are also possible.

Please note:

  • Only suitable for single use

Specifications

Disposable Single-use
Autoclavable Autoclavable
Color White
Diameter (Metric) Bottom 12.5 mm
Diameter (Metric) Outer 17 mm
Diameter (Metric) Top 17 mm
Material Cellulose Fiber
Product Type Steri-stopper
Shape Conical
Sterility Non-sterile
Stopper Number 15Lvu
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.