missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ SteriPlast™ DispoLadle
BIOPHARMA

Product Code. 15604144 Shop All Bürkle Products
Click to view available options
Length (Metric) Handle:
500 mm
1000 mm
Unit Size:
Pack of 20
This item is not returnable. View return policy

Product Code. 15604144

Brand: Buerkle™ 53936651

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Embossed for measuring in 10 mL increments. Buerkle™ SteriPlast™ DispoLadle is specifically designed for disposable use. Ergonomic handle on both sides for right or left-hand operation.

  • 200 mL dipper
  • 92 mm external diameter
  • Ergonomic handle
  • Spouts on both sides for right or left-hand operation
  • HDPE
  • Cleanroom manufactured, individually packaged
  • Optionally sterilized by gamma rays
  • 20 pieces per pack
TRUSTED_SUSTAINABILITY

Specifications

Product Type Ladle
Material HDPE
Capacity (Metric) 200 mL
Disposable Single-use
Sterility Sterile
Style Dual spouts
Color White
Length (Metric) Handle 1000 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.