missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Sterility Testing Reusable System: Filter Holder

For use with Sterility testing System

Brand:  Sartorius 16523

Additional Details : Weight : 0.18700kg

 View more versions of this product

Product Code. 15992530

  • £157.00 / Each
Estimated Shipment: 17-06-2024
to see stock.
Add to basket

Description

Description

Filter Holder - 14-555-806

  • 130ml capacity; Filter dia., 47mm; Area, 12.5cm2
  • Glass cylinder with Polypropylene base and sealing plug
  • Anodized aluminum closing cap
  • Vacuum only
  • Autoclave at 121°C
Filter Holder - 14-555-814
  • Closed, SAT

Specifications

Specifications

Filter Holder, Glass cylinder
Glass
12.5 cm2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers