Learn More
Thermo Scientific™ Sterilin™ Tubes with Screw Cap
Description
Hold samples ranging from 5 to 10mL in Thermo Scientific™ Sterilin™ Tubes with Screw Cap. Available in chemically resistant polypropylene or virgin polystyrene with a polyethylene screw cap. Supplied nonsterile.
Not available in all geographic regions.
Features:
- Available labeled for sample identification
- Supplied nonsterile
Manufactured from either:
- Virgin polystyrene with flat base
- Chemically resistant polypropylene with a skirted base
Ordering Information:
Product not available in all geographic regions.
Specifications
Specifications
| Capacity (Metric) | 5 mL |
| Material | Polypropylene |
| Label Type | No Label |
| No. per Case | 1000 |
| Product Line | Sterilin |
| Sterility | Non-sterile |
| Packaging Quantity | 1000 Case |
| Closure Material | Polyethylene |
| Capacity (English) | 0.169 fl oz. |
| Closure Type | Screw Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.