Learn More
Thermo Scientific™ Sterilin™ Triple Bagged Polystyrene Containers

Description
Use Thermo Scientific™ Sterilin™ Triple Bagged Polystyrene Containers in hospital rooms and other such sterile areas.
NOT AVAILABLE IN AMERICA
Each Container is:
- Triple-wrapped with two easy tear bags within a bulk outer liner bag
- Sterilized by gamma irradiation
- Marked with an irradiation dot as assurance of sterility and batch details for full traceability
- Leak-tested in accordance with BS EN 14254 Annexe D
Note:
For in vitro use only.
Method of Use:
The procedure for use is as follows:
- The unit is first taken out of the liner bag in the carton
- The outermost of the two sealed bags can be opened in the nonsterile environment by carefully tearing along the line as directed
- The inner bag can easily be pulled out of the outer bag by staff within the sterile operating area ensuring a sterile transfer from one area to the next
- The container can then be removed from the second sealed bag within the sterile field
Ordering Alerts:
Not available in all geographic regions. This product is subject to a minimum order quantity. Please contact Customer Service for details.
Specifications
Specifications
| Product Type | Container |
| Closure Included | Yes |
| Material | Polystyrene |
| Shape | Cylindrical |
| Sterility | Sterile |
| Capacity (Metric) | 100 mL |
| Certifications/Compliance | Leak-tested in accordance with BS EN ISO 6717. CE marked in accordance with the European Directive 98/79/EC. |
| Closure Material | Polypropylene |
| Diameter (Metric) | 51 mm |
| Height (Metric) | 78 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.