missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Silicone Tubing

Product Code. p-4526157
Click to view available options
Diameter (Metric) Inner:
0.5 mm
0.8 mm
1 mm
1.5 mm
2 mm
2.5 mm
3 mm
3.2 mm
4 mm
4.5 mm
4.7 mm
5 mm
5.5 mm
6 mm
6.3 mm
7.5 mm
8 mm
8.5 mm
9 mm
9.5 mm
10 mm
12.7 mm
16 mm
19 mm
Diameter (Metric) Outer:
1 mm
1.5 mm
2 mm
2.5 mm
3 mm
3.5 mm
3.7 mm
4.1 mm
4.2 mm
4.5 mm
4.8 mm
5 mm
5.2 mm
6 mm
6.4 mm
7 mm
7.0 mm
7.2 mm
7.7 mm
7.95 mm
8.0 mm
8.2 mm
9.5 mm
10 mm
10.5 mm
11.2 mm
11.3 mm
12 mm
12.7 mm
14 mm
14.4 mm
15.4 mm
15.9 mm
16 mm
16.5 mm
17 mm
18 mm
19.1 mm
22.4 mm
25.4 mm
Thickness (Metric):
0.25 mm
0.5 mm
0.8 mm
1 mm
1.2 mm
1.5 mm
1.6 mm
1.7 mm
1.75 mm
2 mm
2.0 mm
2.5 mm
3 mm
3.2 mm
4 mm
5 mm
Unit Size:
15m
Pack of 15
This item is not returnable. View return policy

Product Code. 13180423

Brand: Thermo Scientific™ TSR0050025P

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Perform various applications with high quality, silicone tubing made from nontoxic material.

Perform various applications with high-quality silicone tubing made from nontoxic material.

  • Laser etched batch code for ease of traceability
  • Ideal for use with peristaltic pumps
  • Can be autoclaved or dry heat sterilized
  • 15m length
  • Manufactured in ISO Class 7 clean room
TRUSTED_SUSTAINABILITY

Specifications

Description Silicone tubing
Autoclavable Autoclavable
Diameter (Metric) Inner 0.5 mm
Material Silicone
Diameter (Metric) Outer 1 mm
Overall Length (English) 49 ft.
Overall Length (Metric) 15 m
Thickness (Metric) 0.25 mm
Color Translucent
Flexibility Very Flexible
Product Type Flexible Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.