Learn More
- Home
- Products
- Tubing
- Plastic Tubing
- Thermo Scientific™ Sterilin™ Silicone Tubing
Thermo Scientific™ Sterilin™ Silicone Tubing
Product Code. 13180423| Product Code. | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | unitSize |
|---|---|---|---|---|
| 13180423 | 0.5 mm | 1 mm | 0.25 mm | Pack of 15 |
| 15157172 | 0.5 mm | 1.5 mm | 0.5 mm | 15m |
| 12802983 | 0.5 mm | 3.7 mm | 1.6 mm | 15m |
| 12892973 | 0.8 mm | 4.2 mm | 1.7 mm | 15m |
| 12812983 | 1 mm | 2 mm | 0.5 mm | 15m |
| 12822983 | 1 mm | 3 mm | 1 mm | 15m |
| 12832983 | 1 mm | 5 mm | 2 mm | 15m |
| 12842983 | 1.5 mm | 2.5 mm | 0.5 mm | 15m |
| 12852983 | 1.5 mm | 3.5 mm | 1 mm | 15m |
| 12862983 | 1.5 mm | 4.5 mm | 1.5 mm | 15m |
| 12892983 | 2 mm | 4.5 mm | 1.2 mm | 15m |
| 12802993 | 2.5 mm | 4.1 mm | 0.8 mm | 15m |
| 12812993 | 2.5 mm | 4.5 mm | 1 mm | 15m |
| 13199215 | 3 mm | 7.0 mm | 2.0 mm | 15m |
| 12832993 | 3.2 mm | 4.8 mm | 0.8 mm | 15m |
| 12852993 | 3.2 mm | 5.2 mm | 1 mm | 15m |
| 12842993 | 3.2 mm | 6.4 mm | 1.6 mm | 15m |
| 12862993 | 4 mm | 6 mm | 1 mm | 15m |
| 12882993 | 4 mm | 7.2 mm | 1.6 mm | 15m |
| 12892993 | 4 mm | 8.0 mm | 2.0 mm | 15m |
| 12803003 | 4.5 mm | 7.7 mm | 1.6 mm | 15m |
| 12813003 | 4.7 mm | 7.95 mm | 1.6 mm | 15m |
| 12823003 | 5 mm | 7 mm | 1 mm | 15m |
| 12833003 | 5 mm | 8.2 mm | 1.6 mm | 15m |
| 12853003 | 5.5 mm | 10.5 mm | 2.5 mm | 15m |
| 12863003 | 6 mm | 9.5 mm | 1.75 mm | 15m |
| 12873003 | 6 mm | 10 mm | 2 mm | 15m |
| 12883003 | 6 mm | 14 mm | 4 mm | 15m |
| 12893003 | 6.3 mm | 9.5 mm | 1.6 mm | 15m |
| 13111454 | 6.3 mm | 11.3 mm | 2.5 mm | 15m |
| 13190423 | 6.3 mm | 12.7 mm | 3.2 mm | 15m |
| 12833013 | 7.5 mm | 10.5 mm | 1.5 mm | 15m |
| 12843013 | 8 mm | 11.2 mm | 1.6 mm | 15m |
| 12853013 | 8 mm | 12 mm | 2 mm | 15m |
| 13121454 | 8 mm | 14.4 mm | 3.2 mm | 15m |
| 13100433 | 8 mm | 16 mm | 4 mm | 15m |
| 12893013 | 8 mm | 18 mm | 5 mm | 15m |
| 12803023 | 8.5 mm | 16.5 mm | 4 mm | 15m |
| 12813023 | 9 mm | 14 mm | 2.5 mm | 15m |
| 12823023 | 9 mm | 15.4 mm | 3.2 mm | 15m |
| 12833023 | 9 mm | 17 mm | 4 mm | 15m |
| 12843023 | 9.5 mm | 15.9 mm | 3.2 mm | 15m |
| 12853023 | 10 mm | 14 mm | 2 mm | 15m |
| 12863023 | 10 mm | 16 mm | 3 mm | 15m |
| 13131454 | 12.7 mm | 19.1 mm | 3.2 mm | 15m |
| 12883023 | 16 mm | 22.4 mm | 3.2 mm | 15m |
| 12893023 | 19 mm | 25.4 mm | 3.2 mm | 15m |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products
Description
Perform various applications with high-quality silicone tubing made from nontoxic material.
- Laser etched batch code for ease of traceability
- Ideal for use with peristaltic pumps
- Can be autoclaved or dry heat sterilized
- 15m length
- Manufactured in ISO Class 7 clean room
Specifications
Specifications
| Description | Silicone tubing |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 0.5 mm |
| Material | Silicone |
| Diameter (Metric) Outer | 1 mm |
| Overall Length (English) | 49 ft. |
| Overall Length (Metric) | 15 m |
| Thickness (Metric) | 0.25 mm |
| Color | Translucent |
| Flexibility | Very Flexible |
| Product Type | Flexible Tubing |
| Show More Show Less |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.