missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Polystyrene Urine Tubes
Click to view available options
Includes:
Tube, Boric Acid, Cup
Tube, Screw Cap
Tube, Screw Cap, Cup
No. per Pack:
100 Pk.
50 Pk.
Unit Size:
Pack of 500
Description
Eliminate the need for decanting in the laboratory with Thermo Scientific™ Sterilin™ Polystyrene Urine Tubes. Ideal for use in automated urine analyzers.
NOT AVAILABLE IN AMERICA
Features:
- Secure screw cap, leak-tested in accordance with BS EN 14254 Annexe D
- Suitable for centrifugation at 3200xg
- Aseptically manufactured
- Fill level on the lable to ensure correct volume of sample submitted
- Individually lot numbered for traceability
Note:
For in vitro use only.
Ordering Information:
Product is not available in all geographic regions.
Specifications
Specifications
| Product Type | Urine Tube |
| Closure Type | Screw Cap |
| Material | Polystyrene |
| Sterility | Aseptic |
| Closure Material | Polyethylene |
| Description | Primary urine tube, screw cap |
| Includes | Tube, Screw Cap |
| No. per Case | 500/Cs. |
| No. per Pack | 50 Pk. |
| Volume (English) | 0.43 oz. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction