Learn More
Thermo Scientific™ Sterilin™ Polypropylene 30mL Universal Containers, 30mL Polypropylene Universal Container, No label
Secure excellent temperature and chemical resistance with the 95kPa compliant and CE marked 30mL leak-resistant container with Quickstart 1/2 turn cap.
Brand: Thermo Scientific™ 128A/P
67.12 GBP valid until 2024-04-30
Use promo code "21637" to get your promotional price.
Additional Details : Weight : 3.78000kg
Description
Secure excellent temperature and chemical resistance with these 95kPa compliant and CE marked 30mL leak-resistant Thermo Scientific™ Sterilin™ Polypropylene 30mL Universal Containers.
Features:
- Aseptically manufactured, ultra clear polypropylene
- Leak-tested in accordance with BS EN 14254 Annexe D
- Suitable for centrifugation at 9,500 × g
- Multi-seal cap 'QuickStart' for improved handling and unrivaled leak-free performance
- Lot number printed on each container to aid full traceability
- Labeled for patient details and available either undosed, dosed with boric acid preservative (0.4g) or a loose spoon
Ordering Alerts:
Not available in all geographic regions
Specifications
Polypropylene | |
Sterile | |
Leak-tested in accordance with BS EN 14254 Annexe. CE marked in accordance with the European Directive 98/79/EC. | |
Universal Container | |
94 mm | |
400/Cs. |
Cylindrical | |
30 mL | |
Multi-Seal | |
31 mm | |
No Label |