missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Plastic Transfer Pipettes

Product Code. 11379203
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
Quantity:
1/Pk., 500/Cs.
10/Pk., 500/Cs.
500/Pk., 3000/Cs.
Unit Size:
Pack of 3000
Pack of 500
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Quantity unitSize
11379203 3 mL 1/Pk., 500/Cs. Pack of 500
12153390 1 mL 500/Pk., 3000/Cs. Pack of 3000
11329203 1 mL 500/Pk., 3000/Cs. Pack of 500
11339203 1 mL 10/Pk., 500/Cs. Pack of 500
11349203 1 mL 1/Pk., 500/Cs. Pack of 500
12027502 3 mL 500/Pk., 3000/Cs. Pack of 3000
12909487 3 mL 500/Pk., 3000/Cs. Pack of 500
11369203 3 mL 10/Pk., 500/Cs. Pack of 500
12999477 - 500/Pk., 3000/Cs. Pack of 500
11758908 - 500/Pk., 3000/Cs. Pack of 3000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11379203 Supplier Thermo Scientific™ Supplier No. PP89SB

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Transfer liquids safely and accurately with Thermo Scientific™ Sterilin™ Plastic Transfer Pipettes. Ideal for general laboratory use, sample storage and transport.

  • Manufactured from nontoxic low density polyethylene
  • Integral filling bulb eliminates contamination associated with separate rubber bulbs
  • Excellent transparency and uniform thickness
  • Precise graduations on 1 and 3mL versions ensuring consistent results
  • Can be heat sealed for sample storage and transportation
  • Heat sealed bulbs suitable for storage in the gas phase of liquid nitrogen
  • 3mL graduated: suitable for blood banking and general laboratory use
  • Narrow stem: suitable for use as a freeze vial, sedimentation and transport
  • 1mL graduated: suitable for general laboratory use, storage and transportation
  • of samples

Ordering Information

  • Not available in all geographic regions
TRUSTED_SUSTAINABILITY

Specifications

Material LDPE
Sterility Sterile
Graduated Yes
Quantity 1/Pk., 500/Cs.
Volume (Metric) 3 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.