missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Disposable Polypropylene Containers
Description
Use Thermo Scientific™ Sterilin™ Disposable Polypropylene Containers for a wide range of sampling applications.
NOT AVAILABLE IN AMERICA
- Manufactured from shatter proof polypropylene for maximum safety
- Metal flow-seal cap for leak-free performance
- Aseptically manufactured
- Not available in all geographic regions
Specifications
Specifications
| Product Type | Container |
| Closure Included | Yes |
| Material | Polypropylene |
| Sterility | Aseptic |
| Capacity (Metric) | 250 mL |
| Closure Material | Metal |
| Closure Type | Metal flow-seal |
| Color | Natural |
| Diameter (Metric) | 65 mm |
| Height (Metric) | 118 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?