missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Disposable Glass Containers

Product Code. p-6223925
Click to view available options
Capacity (Metric):
30 mL
Unit Size:
Pack of 375
This item is not returnable. View return policy

Product Code. 12882793

Brand: Thermo Scientific™ 39404

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal for small volume samples, Thermo Scientific™ Sterilin™ Disposable Glass Containers are made from soda glass with a leakfree polypropylene cap.

Ideal for small volume samples, Thermo Scientific™ Sterilin™ Disposable Glass Containers are made from soda glass with a leakfree polypropylene cap.

NOT AVAILABLE IN AMERICA

  • Soda glass offers superior chemical resistance to plastic but is not recommended for autoclaving
  • Tray packed for safety and convenience
  • Supplied with cap—replacement caps available for the 30mL universal
  • Supplied unlabeled and nonsterile
  • In vitro use only

Ordering Information:

  • Not available in all geographic regions
TRUSTED_SUSTAINABILITY

Specifications

Closure Included Yes
Material Soda Lime Glass
Sterility Non-sterile
Capacity (Metric) 30 mL
Closure Material Polypropylene
Description Disposable Glass Container
No. per Case 375/Cs.

Note: This glassware is manufactured from Soda glass and therefore it is recommended that the product is not autoclaved.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.