missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Disposable Glass Containers
Click to view available options
Capacity (Metric):
30 mL
Unit Size:
Pack of 375
Description
Ideal for small volume samples, Thermo Scientific™ Sterilin™ Disposable Glass Containers are made from soda glass with a leakfree polypropylene cap.
NOT AVAILABLE IN AMERICA
- Soda glass offers superior chemical resistance to plastic but is not recommended for autoclaving
- Tray packed for safety and convenience
- Supplied with cap—replacement caps available for the 30mL universal
- Supplied unlabeled and nonsterile
- In vitro use only
Ordering Information:
- Not available in all geographic regions
Specifications
Specifications
| Closure Included | Yes |
| Material | Soda Lime Glass |
| Sterility | Non-sterile |
| Capacity (Metric) | 30 mL |
| Closure Material | Polypropylene |
| Description | Disposable Glass Container |
| No. per Case | 375/Cs. |
Note: This glassware is manufactured from Soda glass and therefore it is recommended that the product is not autoclaved.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction