missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 28mm Caps for Sterilin™ UC/30 Disposable Glass Containers
GREENER_CHOICE

Product Code. 12437692
Change view
Click to view available options
No. per Case:
2850/Cs.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. per Case unitSize
12437692 2850/Cs. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12437692 Supplier Thermo Scientific™ Supplier No. R328
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Leak-free polypropylene caps for use with Thermo Scientific Sterilin Disposable Glass Containers.

Ideal for small volume samples, Thermo Scientific™ Sterilin™ Disposable Glass Containers are made from soda glass with a leakfree polypropylene cap.

NOT AVAILABLE IN AMERICA

TRUSTED_SUSTAINABILITY

Specifications

Sterility Non-sterile
Closure Material Polypropylene
Closure Size 28 mm
Description 28mm Caps for UC/30
For Use With (Equipment) 39404 and 39503T Sterilin Disposable Glass Containers
No. per Case 2850/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.