missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ BenchGuard
GREENER_CHOICE

Product Code. 11359183
Change view
Click to view available options
Description:
BenchGuard
BenchGuard Extra
Absorbancy:
400 mL/m2
800 mL/m2
Quantity:
1 x 50m Roll
100 x Sheets
50 x Sheets
Unit Size:
50 sheets
Each
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Absorbancy Quantity unitSize
11359183 BenchGuard 400 mL/m2 1 x 50m Roll Each
11952568 BenchGuard 400 mL/m2 100 x Sheets Pack of 100
11389183 BenchGuard Extra 800 mL/m2 1 x 50m Roll Each
11399183 BenchGuard Extra 800 mL/m2 50 x Sheets 50 sheets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11359183 Supplier Thermo Scientific™ Supplier No. BG50

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Protect benches and other surfaces against liquid spills with the highly absorbent Thermo Scientific™ Sterilin™ BenchGuard.

Protect benches and other surfaces against liquid spills with the highly absorbent Thermo Scientific™ Sterilin™ BenchGuard. Absorbent liner also provides a cushion for glassware when accidentally dropped on benchtop.

  • Available in both 400mL/m2 and 800mL/m2absorption capacities
  • Plastic coated on one side to prevent soak through
  • Available in roll or sheet form
  • Rolls supplied in easy to use dispenser packs
TRUSTED_SUSTAINABILITY

Specifications

Product Type Bench Guard
Absorbancy 400 mL/m2
Length (English) 1.607612 ft.
Length (Metric) 50 m
Width (English) 1.607612 ft.
Width (Metric) 0.49 m
Description BenchGuard
Quantity 1 x 50m Roll
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.