missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Single Slot Powder Sampler

Product Code. 16836926
Change view
Click to view available options
Length (Metric):
62 cm
97 cm
Unit Size:
Pack of 20
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
16836926 97 cm Pack of 20
16826926 62 cm Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16836926 Supplier Bel-Art™ Supplier No. F378750970
  • ONLINE EXCLUSIVE PRICE
    £341.00
    £324.81 / Pack of 20
    Save £16.19
    4% Off
 Restricted Item
Estimated Shipment: 19-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for taking a single, targeted 50 mL sample from free-flowing powders and granules

  • After insertion, rotate tube to open then close the collection slot, and remove to retrieve the sample
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) sampler heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization

Specifications

Product Type Powder Sampler
Material HDPE
Autoclavable Not Autoclavable
Capacity (Metric) 50 mL
Quantity 20/Pk.
Length (Metric) 97 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.