missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Jumbo Sampling Pipettes

Product Code. 16886916 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
80 mL
180 mL
225 mL
Unit Size:
Pack of 37
Pack of 50
This item is not returnable. View return policy

Product Code. 16886916

Brand: Bel-Art™ F378720900

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for sampling from narrow- or wide-mouth containers up to 208-liter (55 Gallon) drums

  • Reaches into container while keeping hand clear of contents
  • Diameter allows for use through drum bunghole or other small openings
  • Color-coded end helps prevent handling errors
  • Low-viscosity liquids enter easily through the 3 mm (0.125 in.) tip hole
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) pipettes heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization

Specifications

Product Type Liquid Sampler
Material Polypropylene
Autoclavable Not Autoclavable
Capacity (English) 180 mL
Capacity (Metric) 180 mL
Quantity 50/Pk.
Diameter (Metric) Outer 2.1 cm
Length (Metric) 90 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.