missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Sterile Zip Lock Bag with Slide Closure
Shop All Keystone Cleanroom Products Products

Click to view available options
Length (English):
12 in.
15 in.
No. per Pack:
2 Pk.
20 Pk.
Unit Size:
Pack of 250
Pack of 400
Pack of 500
Description
- Pre-sterilized and packaged in multiple layers of Tyvek peel pouches and poly bags to gain access into the aseptic area without excessive spraying and wiping with sanitisation agents
- The bags are used for the removal and transport of media plates from the aseptic area to QC laboratories
- Manufactured and packaged in an ISO certified cleanroom
- Tear and puncture resistant 2.7 mill low density polyethylene
- Each bag has an integral zip seal with the slide lock closure system
- Two zip-lock bags are double packaged in Tyvek/film chevron peel pouches and then inside a third, sealed poly bag layer
- Labelled with lot number, date of manufacture and expiration date
- Validated sterile to a 10-6 SAL
- Certificates of conformance and sterility sent with each shipment
Spécification
Spécification
| Autoclavable | Not Autoclavable |
| Closure Type | Press Lock |
| Disposable | Single-use |
| For Use With (Application) | Transport EM Media Plates |
| Material | LDPE |
| Sterility | Sterile |
| Latex Free | Yes |
| No. per Pack | 2 Pk. |
| Sterilization Method | Gamma |
| Thickness (English) | 2.7 mil |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu