missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Sterile TechniCloth™ Dry Cellulose/Polyester-Blend Wipers
Shop All Texwipe Products
Click to view available options
Dimensions (L x W):
9 x 11 in.
Unit Size:
Pack of 480
Description
- A durable wiper ideal for spill control, cleaning, and solution application.
- Manufactured to provide low levels of particles and extractables creating a wiper suitable for general cleaning and wiping.
- Excellent chemical resistance for compatibility with a variety of solutions.
- Autoclave safe (dry wipers only).
- TechniSat™ products are prewet with 0.2 μm filtered 70% IPA / 30% DIW, 6% IPA/ 94% DIW or 70% Denatured Ethanol / 30% DIW for ease of use.
- TechniSat™ wipers provide consistent, optimized cleaning efficiency with repeatable wetness and VOC levels.
- TechniSat™ wipers are packaged in easy-to-use, reclosable slider bags, tubs, and peel-and-reseal bags reducing solution evaporation that preserves the consistent wiper wetness level.
- Meets USP <797> and USP <800> wiper requirements.
- Individually lot coded for ease of traceability and quality control.
Specifications
Specifications
| Product Type | Pre-wetted Wiper |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 4.33 in. |
| Width (Metric) | 28 cm |
| Material | Polyester Cellulose |
| Dimensions (L x W) | 9 x 11 in. |
| For Use With (Application) | Wiping and cleaning surfaces, equipment and parts |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction