Learn More
Thermo Scientific™ Sterile Single-Use Erlenmeyer Flasks with Plain Bottom
Description
The Thermo Scientific™ Single-Use PETG Erlenmeyer Flasks with Plain Bottom are ideal for suspension of cell culture, media preparation, mixing and storage. Made of crystal clear PETG, these flasks are robust and break resistant. Vent cap for continuous gas exchange while maintaining sterility and preventing leakage.
- Manufactured with high quality virgin resins
- Sterilized by gamma irradiation per ISO 11137-2
- Non-pyrogenic
- Non-cytotoxic
- DNase/RNase free
- Human DNA free
- BSE/TSE free
- Molded-in graduation for accurate volume assessment
Compliance
Compliant with California Prop 65
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Graduated | Yes |
| Mouth Style | Narrow |
| Sterility | Sterile |
| Bottom Shape | Plain |
| Closure Type | Vented |
| Diameter (Metric) Outer | 90 mm |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.