missing translation for 'onlineSavingsMsg'
Learn More

Berkshire International™ Sterile SatPax™ MicroSeal™ -VP Wiper
BIOPHARMA

Product Code. 17181101 Shop All Berkshire Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
Unit Size:
Pack of 360
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17181101 9 x 9 in. Pack of 360
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17181101 Supplier Berkshire International™ Supplier No. SSPVP00112LE
  • ONLINE EXCLUSIVE PRICE
    £1396.50
    £835.26 / Pack of 360
    Save £561.24
    40% Off
 Restricted Item
Estimated Shipment: 12-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Low endotoxin, sterile, pre-wetted 100% polyester knit wiper is cleanroom laundered with sealed edge.

Low endotoxin, sterile, pre-wetted 100% polyester knit wiper is cleanroom laundered with sealed edge.

  • <20 EU/device to <0.5 EU/mL
  • Critically low particles, fibers, ions and extractables
  • High abrasion resistance
  • Light weight, high absorbency material design reduces actual cost in use compared to heavier weight products
  • High absorbency

Pre-wetted wiper, knit wiper, sterile wiper, VP wiper

Specifications

Product Type Pre-wetted Sealed Edge Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester Knit (1%)
Dimensions (L x W) 9 x 9 in.
For Use With (Application) ISO Class 3 to 5, Cleanroom Class 1 to 100, EU Grade A/B/C/D
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.