missing translation for 'onlineSavingsMsg'
Learn More

KARTELL Sterile Petri Dish

Product Code. 16697872
Change view
Click to view available options
Diameter (Metric):
60 mm
120 mm
Unit Size:
Pack of 1000
Pack of 320
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
16697872 60 mm Pack of 1000
10051001 120 mm Pack of 320
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16697872 Supplier KARTELL Supplier No. 0036800
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Sterile Petri Dish is a disposable planar, clear Petri dish designed for routine laboratory work.

  • Disposable planar, clear Petri dishes in PS.
  • Ventilated and radiation- sterilized.
  • Designed for routine lab work, bacteriological research.
  • CE Marked.
  • With aeration notches on the lid to prevent condensation formation.
  • Beta-ray sterilization
  • Designed for routine lab work, bacteriological research.
  • Gas exchange outside Petri dish is reduced thanks to the absence of notches.

Specifications

Autoclavable Not Autoclavable
Bottom Shape Flat
Color Clear
Disposable Single-use
Gridded Not Gridded
Material Polystyrene
Shape Circular
Sterility Sterile
Surface Treatment Non-treated
Type Petri Dish
Well Count 1
Vent Triple Vent
Height (Metric) 8 mm
Diameter (Metric) 60 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.