missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- A range of high quality, Wide Mouth Sterile Bottles.
- The bottles have a body made from HDPE and a screw on cap made from PP.
- All polymers used for these bottles are made from FDA conforming polymers.
- These sterile bottles are ideal for use in laboratories and production areas.
- The bottles have a wide neck which makes them ideal when working with powders as well as liquids.
- The packaging process takes place in a Class 7 Cleanroom and each bottle is packed into a laminate film bag.
- After packing the bottles are sterilised by gamma irradiation.
- Simply unwrap and use.
- Made from FDA, EC 1935/2004, and EU 10/2011 conforming HDPE/PP.
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Material | HDPE |
| Packaging | Individually Bagged |
| Sterility | Sterile |
| Mouth | Wide, Threaded |
| Height (Metric) | 201 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
