missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Sterile Liquid and Powder Bottles
BIOPHARMA

Product Code. 17524666 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Pack of 10
Pack of 30
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17524666 250 mL Pack of 50
17534666 500 mL Pack of 30
17504666 1000 mL Pack of 30
17514666 2000 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17524666 Supplier Sampling Systems™ Supplier No. 8404H250S
Add to basket
Add to basket
This item is not returnable. View return policy

Store liquids and powders in a sterile environment with Sterile Liquid and Powder Bottles. Made from FDA and EU conforming HDPE/PP, these liquid tight containers are ideal for use in the pharmaceutical, food, and chemical industry. Available from stock in a range of sizes.

  • A range of high quality, Wide Mouth Sterile Bottles.
  • The bottles have a body made from HDPE and a screw on cap made from PP.
  • All polymers used for these bottles are made from FDA conforming polymers.
  • These sterile bottles are ideal for use in laboratories and production areas.
  • The bottles have a wide neck which makes them ideal when working with powders as well as liquids.
  • The packaging process takes place in a Class 7 Cleanroom and each bottle is packed into a laminate film bag.
  • After packing the bottles are sterilised by gamma irradiation.
  • Simply unwrap and use.
  • Made from FDA, EC 1935/2004, and EU 10/2011 conforming HDPE/PP.

Specifications

Capacity (Metric) 250 mL
Material HDPE
Packaging Individually Bagged
Sterility Sterile
Mouth Wide, Threaded
Height (Metric) 131 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.