missing translation for 'onlineSavingsMsg'
Learn More

Terumo™ Agani™ Single-use Sterile Hypodermic Needles

Product Code. 15344468
Click to view available options
Needle Gauge:
21 G
Color:
Green
Needle Point Style:
11° Regular
Length (Metric):
38 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15344468

Brand: Terumo™ 8AN2138R1

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Make procedures as painless as possible with extremely sharp and reliable stainless steel needles. Terumo™ Agani™ Single-use Sterile Hypodermic Needles feature a unique, latex-free double bevel design for maximum comfort.

  • Constructed from polypropylene, stainless steel, epoxy resin and dimethyl silicone oil
  • All needles are supplied sterile wrapped in individual, tamper proof peel pouches
  • Simple color coded system allows easy identification of required sizes
  • Use with a wide range of Sterile Syringes
  • Needles are sterilized with ethylene oxide to a Sterility Assurance Level of at least 10-6 Class IIa, sterile product following MDD 93/42/EEC
  • CE marked and latex free
  • Supplied in boxes of 100 needles
TRUSTED_SUSTAINABILITY

Specifications

Color Green
Needle Gauge 21 G
Diameter (Metric) Inner 0.8 mm
Latex Free Yes
Length (Metric) 38 mm
Product Type Sterile Hypodermic Needle for Single-Use
Needle Point Style 11° Regular
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.